316L Stainless Steel Seamless Tube

IST6L065A213

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-213
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
3/8 in
Type
Seamless
Wall Thickness
0.06 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday