3/16X250 FT FISH TAPE W/ ACCY KIT

Part #J10316250  |  Item #4933396

Call for Pricing EACH

Type:

Fish Tapes
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 3/16" outside diameter, this fish tape is only slightly larger than the Wee Buddy® but it is available in length 250' making it ideal for running inside and outside conduit drops
  • Lightweight, portable unit operates vertically or horizontally and offers a drag brake to control payout
  • Fishes conduit .75” to 1.5”
  • Accessory kit included contains: Flexible leader, repair fittings, adhesive, canvas pouch

Specifications

Cable Length ft : 250 ft

Color Finish: [Yellow, Black]

Depth: 7 in

Diameter: 3/16 in

Height: 22 in

Material: Fiberglass

Tensile Strength: 200 lbs/inch

Type: Fish Tapes

Width: 17 in