1-1/2 in. Stainless Steel Full Port OD Tube 800# Ball Valve

You last purchased this on
 
Inline Ball Valve

317F Series 1-1/2 in. Stainless Steel Full Port OD Tube 800# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inline Ball Valve

317F Series 1-1/2 in. Stainless Steel Full Port OD Tube 800# Ball Valve

  • Fast #
  • Part #I317FC6366MMOO2S
  • Item #7569642
  • Manufacturer Part #317F -C6366-MMOO-2S
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ensures tight seal
  • Easy to repair in service line
  • True tube full port construction eliminates pooling of process media and improves flow characteristics for greater efficiency
  • Reduces surface porosity
  • Enables plant personnel to secure valve in open or closed position when manually operated
  • Improves dimensional control and reduces porosity
  • Stem is bottom loaded to prevent removal when valve is in service
  • One valve can be used for many service conditions
  • The 317F seriescombines tube full port construction with a variety of sanitary end connections to deliver outstanding performance in high purity applications
  • Improves surface finish
  • Requires Certification

Documents


Specifications

API:
API 598
Collection:
317F Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Handle Length (in):
7-1/2 in
Handle Material:
304 Stainless Steel
Handle Type:
Locking Lever
Height:
3-7/10 in
Length:
7-1/5 in
MSS:
MSS SP-61
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
450
Minimum Temperature:
-40
Pressure - High:
800
Pressure Class:
800#
Temperature Range:
-40 to 450 Deg F
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.6 lb