317F Series 1 in. 316 Stainless Steel Tube 1000# Ball Valve

Part #I317FA6366MMOO2S  |  Manufacturer Part #317F-A6366-MMOO-2S

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 317F Series

End Connection 1: Tube

End Connection 2: Tube

End Connections: Tube

Material: Stainless Steel

Material Type: 316

Pressure Class: 1000#

Type: I317FA6366MMOO2S

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in