317F Series 3 in. 316 Stainless Steel Clamp 600# Ball Valve

Part #I317FF6666TTCC2S  |  Manufacturer Part #317F-F6666-TTCC-2S

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 317F Series

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Material: Stainless Steel

Material Type: 316

Pressure Class: 600#

Type: I317FF6666TTCC2S

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 3 in