3/4 in. Stainless Steel Full Port Clamp 1000# Ball Valve
317F Series 3/4 in. Stainless Steel Full Port Clamp 1000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ensures tight seal
- Easy to repair in service line
- True tube full port construction eliminates pooling of process media and improves flow characteristics for greater efficiency
- Reduces surface porosity
- Enables plant personnel to secure valve in open or closed position when manually operated
- Improves dimensional control and reduces porosity
- Stem is bottom loaded to prevent removal when valve is in service
- One valve can be used for many service conditions
- The 317F seriescombines tube full port construction with a variety of sanitary end connections to deliver outstanding performance in high purity applications
- Improves surface finish
Documents
Specifications
- API:
- API 598
- Collection:
- 317F Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Handle Length (in):
- 5-1/5 in
- Handle Material:
- 304 Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 2-3/10 in
- Length:
- 5-61/100 in
- MSS:
- MSS SP-61
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Temperature Range:
- -40 to 450 Deg F
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb