31 in. x 62 in. Steel Condensate Drain Pan
31 in. x 62 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 26 ga
- IAPMO Listed -:
- No
- Length:
- 62 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Size:
- 31 in x 62 in
- UL Listed:
- No
- Width:
- 31 in