32 in. Drain Pan

Part #SHMDP263232ND  |  Item #4710954  |  Manufacturer Part #CA30323226N

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Depth: 2 in

Gauge: 26

Height: 32 in

Length: 32 in

Material: Galvanized Steel