32 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 3-Piece

Part #PEI11F3432  |  Item #3405252

$ 1,629.48 EACH
(Pricing is for 32 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #PEI11F3410FItem #1756763

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 124.32 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #PEI11F3414Item #1756696

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 212.01 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #PEI11F3416Item #1756680

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 274.17 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #PEI11F3418Item #1756667

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 338.55 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #PEI11F3420Item #1756648

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 466.20 /EACH
    Added to your cart. View Cart
  • 30 in

    Part #PEI11F3430Item #3405373

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,345.32 /EACH
    Added to your cart. View Cart
  • 32 in

    Part #PEI11F3432Item #3405252

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,629.48 /EACH
    Added to your cart. View Cart
  • 36 in

    Part #PEI11F3436Item #3405073

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,384.28 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #PEI11F34MItem #1756878

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.39 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PEI11F34PItem #1756835

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.59 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PEI11F34UItem #1756631

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.24 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PEI11F34XItem #1756837

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.00 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Elbow Degree: 45

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 32 in

Fitting Size 2: 32 in

Fitting Sizes: 32 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Number Of Pieces: 3 Piece

Pressure Class: 160#

Schedule Class: DR 11

Type: PEI11F3432

UL Listed: No