32 x 50 in. Metal Drain Pan 26 GA

Part #SHMDP263250  |  Item #3714984  |  Manufacturer Part #CA30325026

Call for Pricing EACH

Width

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 26

Height: 32 in

Length: 50 in

Material: Galvanized Steel

Width: 32 in