32 x 55 in. 26 ga Drain Pan with PVC Nipple

Part #SHMDP263255  |  Manufacturer Part #9253255

Length:

55 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 26

Height: 32 in

Length: 55 in

Material: [Galvanized Steel, Plastic]

Material Type: PVC

Width: 32 in