32 in. x 67 in. Metal Condensate Drain Pan
32 in. x 67 in. Metal Condensate Drain Pan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Drain pan with 1 drain plug is 2" high
Documents
Specifications
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 26 ga
- Height:
- 32 in
- Length:
- 67 in
- Material:
- Metal
- Width:
- 32 in