27 in. Speed Burnish Pad in White and Amber

You last purchased this on
 
3M™

3200 Series 27 in. Speed Burnish Pad in White and Amber

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

3200 Series 27 in. Speed Burnish Pad in White and Amber

  • Fast #
  • Part #3M7000052004
  • Item #5055013
  • Manufacturer Part #7000052004
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
  • Optimizes UHS burnishing on a wide variety of finishes
  • High-speed burnishing pad is optimized to provide gloss generation and black mark removal in one pad
  • Easy application - low mop drag
  • Provides a brilliant, durable, long lasting , high gloss "wet" look
  • Combines black mark removal and gloss generation in one pad
  • Requires Certification

Documents


Specifications

Collection:
3200 Series
Color Finish Name:
Beige
Material:
Non-Woven Fiber
Package Quantity:
Case of 5
Pad Size:
27 in
Thickness:
1 in
Type:
3M04801120259