33 dB Cordless Foam and Plastic Disposable Ear Plugs in Hi-Viz Green

Part #RFP90  |  Manufacturer Part #FP90

Color/Finish:
Hi-Viz Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tapered Bullet Shape.
  • Offers a comfortable fit for virtually any ear canal.
  • Extremely Soft Foam Plug.
  • Provides a comfortable, low-pressure fit.
  • MADE in USA (uncorded).
  • PVC Dielectric Cord.
  • Meets ANSI S3.19-1974 standards.
  • NRR 33 db

Specifications

Color Finish: Hi-Viz Green

Corded Cordless: Cordless

Decibel Rating dB : 33 dB

Height: 19/100 in

Length: 1/2 in

Material: [Foam, Plastic]

Material Type: Poly

Noise Reduction Rating: 33

Reusable: Yes

Type: RFP90

Weight: 0.004

Width: 4 in