33 ft. Radar Level Transmitter

Part #ABM300033RXCXALAPP  |  Manufacturer Part #ABM300-033RXCX-ALAPP

Length:

33 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Best for applications with foam or vapor
  • Not affected by wind or condensation
  • Easy installation and programming
  • Self adjusting "Smart" processing
  • The ABM Radar sensors accurately and reliably measure a wide range of media in a broad range of process conditions, from calm product surfaces and water-based media to turbulent surfaces and aggressive hydrocarbon media
  • ABM "Smart" radar signal processing monitors conditions in any environment and automatically adjusts its transmit energy and receiver gain to detect only one echo from measured materials
  • The 4-20mA loop powered, 2 wire output connects to virtually all process displays, controllers and PLC's and can be equipped with optional HART 7 communications

Specifications

End Connection 1: MNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Length: 33 ft

Material: Aluminum, Plastic, Stainless Steel

Material Type: Polypropylene

Maximum Pressure: 15 psig

Maximum Temperature: 140

Minimum Temperature: -40

NEMA Specifications: NEMA 6, NEMA IP68

Power Source: DC

Volts: 35V

Waterworks Application: Water