33 x 24 in. 15 gal High-Density Perforated Liner Roll in Clear

Part #IBSEC243306N  |  Manufacturer Part #IBS EC243306N

Color/Finish:
Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perforated roll for easy dispensing
  • Reliable and consistent
  • Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
  • Innovative "clamshell" box with E-Z identification eliminates confusion

Specifications

Capacity: 15 gal

Color Finish: Clear

Length: 33 in

Material: Resin

Thickness: 6 mil

Width: 24 in