33 x 48 in. 8 FLAT Adjustable Curb

Part #JICURBE8FA  |  Item #3526270  |  Manufacturer Part #ICURBE8FA

Call for Pricing EACH

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Gauge: 18

Height: 33 in

Length: 48 in

Material: Metal

Product Type: Curb Box

Type: Roof Curb

Width: 33 in