1 x 59/100 in. Weld Pin (Pack of 5000)

This product has been replaced by

No image available
Hardcast 1 in. Insulation Hanger (Pack of 5000)
Manufacturer Part #308229
You last purchased this on
 

1 x 59/100 in. Weld Pin (Pack of 5000)

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

No image available
Hardcast 1 in. Insulation Hanger (Pack of 5000)
Manufacturer Part #308229

1 x 59/100 in. Weld Pin (Pack of 5000)

  • Fast #
  • Part #GRI100B
  • Item #401664
  • Manufacturer Part #100B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eliminate welding, electrical problems
  • Bites into, does not penetrate sheet metal
  • Fasten insulation to sheet metal
  • Standard packaging is in 1-gallon buckets
  • Exceeds SMACNA Standards
  • Bulk fasteners are packaged in 5-gallon buckets
  • Feeds automatically into application equipment
  • Withstand pulls to 120 pounds
  • Requires Certification

Documents


Specifications

Coating:
Chromated, Zinc Plated
Diameter:
1 in
Length:
59/100 in
Package Quantity:
Pack of 5000
Product Type:
Insulation Fastener