3/4 CARB SHEL Cutter For AC Open Right CONC
3/4 CARB SHEL Cutter For AC Open Right CONC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on CI, DI, Steel and A/C pipe
- Actual diameter: 11/16"
- Heavy-duty carbide tipped hole saws for use with the APAC 901 tapping machine
Specifications
- Brand Model Compatibility:
- APAC: Model 901 Wet or Dry Tapping Machine
- Material:
- Steel
- Tap Size:
- 3/4 in
- Type:
- Shell Cutter