3/4 in. 150# Gasket
SpiraSeal® Styles 3/4 in. 150# Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.20
- Clean Bagged:
- No
- Collection:
- SpiraSeal® Styles
- Diameter - Inside 1:
- 81/100 in
- Diameter - Outside:
- 2-1/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Mineral
- Material Type:
- 304, Graphite
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- 80
- UL Listed:
- No