3/4 in. NPS 150# Domestic Black Brass and Malleable Iron Ground Join Union
3/4 in. NPS 150# Domestic Black Brass and Malleable Iron Ground Join Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.39
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS x NPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Ground Joint, Straight, Union
- Length:
- 1-47/50 in
- Material:
- Brass, Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- Yes