3/4 in. 150# Street Black Malleable Iron 45 Degree Elbow
3/4 in. 150# Street Black Malleable Iron 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 45 DD
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Street
- Material:
- Malleable Iron
- Pressure Class:
- 150#