3/4 in. x 400 ft. SIDR 7 HDPE Pipe

You last purchased this on
 

3/4 in. x 400 ft. SIDR 7 HDPE Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 400 ft. SIDR 7 HDPE Pipe

  • Fast #
  • Part #PEIS7BF4004710
  • Item #4396611
  • Manufacturer Part #PEP07541010004-400
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2239-12
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
1-1/16 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
400 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
140
NSF:
NSF 14, NSF 16
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - High:
200
Pressure Class:
200#
Schedule Class:
SIDR 7
Wall Thickness:
0.118 in