3/4 in. 250# Cast Iron 90 Degree Elbow
3/4 in. 250# Cast Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Pressure Class:
- 250#