3/4 in. 300# Black Malleable Iron Cross
3/4 in. 300# Black Malleable Iron Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cross, Straight
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 300#