3/4 in. 300# Ground Joint Black Malleable Iron Union
Part #B300UF | Item #7640 | Manufacturer Part #0312701006
All Sizes
Product Details
- The only stamped Brass sear in the industry
- Lifetime warranty
- 100% domestic
- 100% air tested
- 80+ years of industry applications
- Meets all ANSI and ASTM standards
- UL listed
- FM Approved
Not Approved for Potable Water Applications
Specifications
ASME Specifications: ASME B16.39
Application: Fire Protection
Clean Bagged: No
Coating: Black
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: [Straight, Ground Joint]
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: [Brass, Malleable Iron]
Maximum Pressure: 600 psi WOG
Maximum Temperature: 550
Origin: Domestic
Pressure Class: 300#
Product Type: Threaded Fitting