3/4 in. 3000# 316L Stainless Steel Threadolet

Part #TOLS6LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #TOLS6LD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #TOLS6LF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #TOLS6LG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 3/4 in

Fitting Type: Threadolet

Material: Stainless Steel

Material Type: 316L

Pressure Class: 3000#