3/4 in. 3000# Threaded 316L Stainless Steel Bull Plug

Part #DS6L3TBPFE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #DS6L3TBPFE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #DS6L3TBPGE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DS6L3TBPKE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

Pressure Class: 3000#

UL Listed: No