3/4 in. 316L Stainless Steel Standard Weight Socolet

Part #DS6LSOLF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #DS6LSOLF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DS6LSOLK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connections: Socket

Fits Pipe Size: 3/4 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: Standard