3/4 in. 600# Standard A105N RF WN Flange Forged Steel Raised Face Weld Neck

You last purchased this on
 

3/4 in. 600# Standard A105N RF WN Flange Forged Steel Raised Face Weld Neck

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 600# Standard A105N RF WN Flange Forged Steel Raised Face Weld Neck

  • Fast #
  • Part #G600RFWNFF-AN
  • Item #7217781
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flange Bore Type:
Standard Bore
Flange Type:
Weldneck
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
600#
Schedule Class:
Standard
UL Listed:
No