3/4 in. Air Release Valve

You last purchased this on
 

3/4 in. Air Release Valve

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Air Release Valve

  • Fast #
  • Part #HAR10075ST
  • Item #4934563
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prevents overflow
  • Vents tank while filling or draining
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Socket Weld
End Connections:
Threaded x Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
150 gpm
Material:
Plastic
Material Type:
PVC
UL Listed:
No
Valve Size:
3/4 in
Valve Type:
Relief Valve