3/4 in. Double Extra Heavy Domestic Chromoly Pipe
3/4 in. Double Extra Heavy Domestic Chromoly Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-335 Grade P22
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- Double Extra Heavy