3/4 in. Bar Bracket in Polished Chrome 1-Pair

Part #D564302  |  Manufacturer Part #564302

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color finish: Chrome
  • Includes installation screws
  • Easy to install
  • Installation type: concealed screw
  • Style: traditional

Specifications

ADA Compliant: No

Brand Model Compatibility: 3/4 in Square Towel Bar

IAPMO Listed: No

Installation Type: Wall Mount

Package Quantity: 1 Pair

Product Type: Bracket

Type: D564302

Width: 3/4 in

Frequently Purchased Together

+
+
+
+