3/4 in. Bar Bracket in Satin Nickel 1-Pair

D564336

Manufacturer Part #: 564336

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color finish: Satin Nickel
  • Includes installation screws
  • Easy to install
  • Installation type: concealed screw
  • Style: traditional

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
3/4 in Square Towel Bar
IAPMO Listed
No
Installation Type
Wall Mount
Package Quantity
1 Pair
Product Type
Bracket
Type
D564336
Width
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday