3/4 in. Barbed Nylon Tee (Pack of 2)
3/4 in. Barbed Nylon Tee (Pack of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- These can be used in cold and hot water applications.
- They also show longtime weathering resistance.
- Our Nylon fittings have a good resistance to oils, gasoline, as well as organic solvents.
- An easy to install, low cost connection solution.
- Lead free compliant and non-corrosive.
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-3/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight Tee
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Count of 2
- Schedule Class:
- 40
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 19-1/4 in