3/4 in. Blind 150# Carbon Steel Raised Face Flange

Part #DRFBFF  |  Manufacturer Part #130003000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 150#