3/4 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual

You last purchased this on
 

3/4 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual

  • Fast #
  • Part #G300RFBFLRF
  • Item #4531430
  • Manufacturer Part #I300RFBFLRF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Type:
Raised Face, Blind
Material:
Carbon Steel
Pressure Class:
300#
Type:
G300RFBFLRF