3/4 in. Plastic Bolt Insulator
Figure CBI 3/4 in. Plastic Bolt Insulator
Package Quantity Info:
EA: 1 IP: 200 CA: 1000 PT: 18000-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Heat deflection temperature
- Manufactured in nylon material
- For electrical isolation between flanges and flange bolts
Specifications
- Application:
- Non-pressure Applications
- Collection:
- Figure CBI
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Bolt Insulator
- Flange Type:
- Bolt Insulator
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- WaterSense Labeled:
- No