3/4 in. Brass MHT Garden Valve

You last purchased this on
 

3/4 in. Brass MHT Garden Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

3/4 in. Brass MHT Garden Valve

  • Fast #
  • Part #S24623LF
  • Item #7568644
  • Manufacturer Part #24623LF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed to be mounted to a post
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Ideal for replacement and new construction installation
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Can be rotated for easier and faster installation
  • Ideal for working in tight spaces
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MGHT
End Connection 2:
MGHT
End Connections:
MGHT
Handle Material:
Metal
Handle Type:
Round
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Number of Handles:
Single Handle
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 200 Deg F
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Garden Valve