3/4 in. Brass MNPT x FNPT 150# Relief Valve

Part #WSL100XLZ5  |  Manufacturer Part #0066445

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self closing safety valve for hot water heaters
  • Unique thermostat with special thermo-bonded coating
  • Bronze body construction
  • Stainless steel spring

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Depth: 2-1/2 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 7-3/4 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 210

Pressure Class: 150#

Recommended Valve Application: Water

Type: WSL100XLZ5

Valve Size: 3/4 in

Valve Type: Relief Valve

Weight: 0.63

Width: 1-11/25 in