3/4 in. Brass Push-to-Connect x MHT No Kink Hose Bibb

Part #S24633LF  |  Manufacturer Part #24633LF

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for replacement and new construction installation
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Can be rotated for easier and faster installation
  • Ideal for working in tight spaces
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)

Lead Law Compliant

Documents

Specifications

Color Finish: Natural Brass

Color Finish Category: Brass Tones

End Connection 1: Push-to-Connect

End Connection 2: MHT

End Connections: Push-to-Connect x MHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Handle Material: Metal

Handle Type: Round

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

No Kink: Yes

Number of Handles: Single Handle

Recommended Valve Application: Water

Temperature Range: 33 to 200 Deg F

Type: S24633LF

Valve Body Material: Brass

Valve Size: 3/4 in