3/4 in. Butt Weld Schedule 10 316L Stainless Steel Long Radius 45 Degree Elbow

Part #IS16LW4F

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10