3/4 in. Carbon Steel Nipple 6 Pack
3/4 in. Carbon Steel Nipple 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 6