3/4 in. Cast Copper Sweat x Female High Ear 90 Degree Elbow

Part #CCFHE9LFF  |  Item #3919383  |  Manufacturer Part #10056878

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #CCFHE9LFFItem #3919383Mfr. Part #10056878

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Cast Copper
  • End connections: Sweat X Female

Lead Law Compliant

Specifications

ASTM Specifications: ASTM B-584

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Cast Copper