3/4 in. Cast Copper x Female 90 Degree Elbow
Part #CCF9F | Item #38162 | Manufacturer Part #B064150
$
17.81
EACH
(Pricing is for 3/4 in)
All Sizes
Product Details
- Dezincification resistant
- End connections: Sweat X Female
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
ASTM Specifications: ASTM B-584
Elbow Degree: 90
End Connection 1: Sweat
End Connection 2: Female
End Connections: Sweat x Female
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Cast Copper