3/4 in. Cast Copper x Female Drop Ear 90 Degree Elbow

Part #CCFDE9F  |  Item #51858  |  Manufacturer Part #10035445

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Cast Copper
  • End connections: Sweat X Female

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Copper