3/4 in. Sweat Brass Circuit Balancing Valve

You last purchased this on
 
Armstrong Fluid Technology

3/4 in. Sweat Brass Circuit Balancing Valve

This product requires certification to purchase.
You last purchased this on
 
Armstrong Fluid Technology

3/4 in. Sweat Brass Circuit Balancing Valve

  • Fast #
  • Part #A571110LF351
  • Item #7010944
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
300 psi
UL Listed:
No
Valve Type:
Circuit Balancing Valve