3/4 in. Clamp 316L Stainless Steel Long Tee
3/4 in. Clamp 316L Stainless Steel Long Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B46.1
- ASTM:
- ASTM A-270 3A, ASTM A-270 S2
- Application:
- Dairy Processing, Food and Beverage, Sanitary
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Long, Straight, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 0.396 lb