3/4 x 3/4 in. Clamp x FPT 316L Stainless Steel Adapter

You last purchased this on
 

3/4 x 3/4 in. Clamp x FPT 316L Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3/4 in. Clamp x FPT 316L Stainless Steel Adapter

  • Fast #
  • Part #G22MP76F
  • Item #4829845
  • Manufacturer Part #G22MP76F
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X FNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • 22MP - CLAMP X FNPT ADAPTER - 3/4" X 3/4" X 1.625" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
FNPT
End Connections:
Clamp x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
Length:
1-5/8 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.198 lb