34 in. Condensate Drain Pan

Part #SHMDP243466  |  Item #3349205  |  Manufacturer Part #302L346624

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
  • Drain plug is installed in die-stamped hole using PVC-type adaptor
  • PVC fitting is 3/4" SCH 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut
  • Drain is 6" from end

Specifications

Gauge: 24

Length: 34 in

Material: Metal

Width: 66 in